{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Manufacturer's designation | 10LED | |
IP Index of Protection | IP 64 | |
ATEX zone | no | |
Nominal voltage | 250 V | |
Spread angle | 120 degrees | |
Light output | 9.6 W | |
Illumination | 1,100 lm | |
Power supply | Mains-powered | |
Bulb | LED module | |
Number of LEDs | 147 | |
Lamp replaceable | no | |
Colour temperature | 6,452 K | |
Dimmable lighting | no | |
Connection cable length | 3 m | |
Type of fastening | Magnetic foot | |
Type of product | Machine lamp |
Article number | 081300 10LED | |
Manufacturer number | ML1210B |