{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
IP Index of Protection | IP 65 | |
ATEX zone | no | |
Illumination | 500 lm - 10,000 lm | |
Power supply | Rechargeable battery-powered | |
CRI value | 80 | |
Colour temperature | 6,000 K | |
Type of rechargeable battery | Lithium-ion | |
Battery voltage | 12.6 V | |
Overall length | 380 mm | |
Overall width | 198 mm | |
Overall height | 198 mm | |
Weight | 3,800 g | |
Type of product | Work lamp |
Article number | 081260 84 |