{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Nominal voltage | 100 V - 240 V | |
Mains frequency | 50 Hz - 60 Hz | |
maximum charging current | 5.4 A | |
Maximum number of charging points | 3 | |
Number of charging slots for USB | 3 | |
Length | 56 mm | |
Width | 28 mm | |
Height | 99 mm | |
Type of product | Battery charger |
Article number | 081149 1 | |
Manufacturer number | 57958101401 |