Article no.: 302089

Slim hydraulic chuck SK 40 A = 80

Brand: GARANT
Machining strategy HPC
Concentricity ≤ 3
Machining strategy HSC
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Arbor standard ISO 7388-1

All product information:

on request
In stock
9 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£335.61
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

  • Extremely slim design (3° contour)
  • Processed surface structure.
  • With Balluffchip bore.
  • Axial length adjustment facility.
  • Shanks hard turned.
  • Reducing adapters can be used.

Application:

Especially for tool and mould making. Wherever reduced interference contours are required. For drilling, reaming, and milling. For clamping tools with shank tolerance h6.

Supplied with:

Hexagon key with T-handle.

Optional extras:

Pull studs (AB) No. 308600 − 308806, AB pull stud wrenches No. 308820 / 308835, Reducing sleeves No. 302135 − 302180.

Technical Data

Adapter
SK 40 A = 80
Arbor standard
ISO 7388-1
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HPC; HSC
Balluffchip bore
yes
Type of product
Hydraulic clamping chuck

Share this product

or copy this link

To shopping cart