Article no.: 302657

Side lock arbor Form AD BT 50 short

Brand: HOLEX
Arbor standard ISO 7388-2
Arbor standard JIS B6339
Standard DIN 6359
Balance quality G at rotational speed G 6.3 at 18,000 rpm<sup></sup>
Machining strategy HPC
Concentricity ≤ 3

All product information:

on request
In stock
67 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£52.79
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

All shanks fine bead blasted. Balancing quality G6.3 / 18,000 rpm.

Application:

For clamping tools with side flats to DIN 1835 B and DIN 6535 HB.

Optional extras:

Pull studs (PS) No. 308760 − 308806. Pull stud wrenches No. 308820; 308835.

Technical Data

Adapter
BT 50 short
Standard
DIN 6359
Arbor standard
ISO 7388-2; JIS B6339
Balance quality G at rotational speed
G 6.3 at 18,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HPC
Type of product
Side lock arbor

Share this product

or copy this link

To shopping cart