Article no.: 308284

Shrink-fit chucks with cooling channel bore HSK-A 100 A = 130

Brand: GARANT
Machining strategy HSC
Machining strategy HPC
Shape A
Balance quality G at rotational speed G 2.5 at 25,000 rpm
Concentricity ≤ 3
Through-coolant yes
Arbor standard ISO 12164-1
Arbor standard DIN 69893

All product information:

on request
In stock
44 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
£280.17
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Integral length adjustment of the tool from clamping ⌀ D1 6 mm (adjustment travel 10 mm).
From clamping ⌀ D1 6 mm with tapped holes for balancing screws.
  • High-temperature steel.
  • Size 3 − 5 for carbide, from size 6 for HSS and carbide.
  • With Balluffchip bores.

With cooling channel bores tapped for plugging.
GARANT: HSK mating faces machined. All shanks hard turned (for smooth running!).

Application:

  • For holding end mills and drills with parallel shank to h6 tolerance.
  • Suitable for inductive, contact and hot air shrink-fit units.

Supplied with:

For chucks with length adjustment including a length adjustment screw (from clamping ⌀ D1 6 mm).

Optional extras:

Coolant tube No. 309880, socket wrench No. 309890, shrink-fit chuck extension No. 302410 − 302416, shrink-fit units No. 354210 − 354450, balancing screw set No. 309906 180.

Technical Data

Adapter
HSK-A 100 A = 130
Arbor standard
ISO 12164-1; DIN 69893
Shape
A
Through-coolant
yes
Balance quality G at rotational speed
G 2.5 at 25,000 rpm
Concentricity
≤ 3 µm
Machining strategy
HSC; HPC
Type of product
Shrink-fit chuck

Share this product

or copy this link

To shopping cart