{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
for chuck type | 400 mm | |
Length L | 130 mm | |
Width B | 36 mm | |
Height H | 49 mm | |
suitable for colour code | HOLEX geared scroll chucks and jaws | |
Thread | M16 | |
Type of product | Gear scroll chuck jaws |
Article number | 312975 400 | |
Manufacturer number | 398535770800 |