{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
Version | Spray can | |
Spray head | Smart Straw | |
Contents | 0.4 l | |
Colour | yellow-brown | |
Solubility in water | insoluble | |
Operating temperature range | -35 °C - 200 °C | |
Storage temperature | 15 °C - 50 °C | |
Series | SPECIALIST® | |
Labelling of hazardous substances | GHS02: Flame; GHS07 caution | |
Type of product | Silicone spray |
Article number | 083009 400 | |
EAN / GTIN | 5032227005426 | |
Manufacturer number | 49377 |