{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. No.:
| Series | Rig Lizard® 2021X | |
| Manufacturer’s designation | Rig Lizard® 2021X | |
| Contents pairs | 1 pair | |
| Material of coating, the palms of the hands | Polyurethane (PU) | |
| Colour | yellow | |
| Type of product | gloves | |
| Glove size | 6 | |
| Reuse | reusable | |
| Unit | Pair | |
| Backing material | textile | |
| Coating | the palms of the hands | |
| Lined | no | |
| Characteristics | abrasion-proof; protectors | |
| Protection category | II |
| Article number | 6067006 | |
| EAN / GTIN | 810001795467 | |
| Manufacturer number | 6067006 | |
| L-Number | L01690 346 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |
General characteristics
Comfort features
Security features