GARANT EasyFix Befestigungssystem

Tool storage system GARANT easyFix

The ingeniously simple tool storage system for a well-organised workplace

Re-think – Re-organise

  • Visual order: saves time and makes work more efficient.
  • Easy handling: Can easily be fitted/removed with just one hand, positioning where it makes most sense from an ergonomic perspective.
  • Safe storage of sensitive tools on special hooks and holders, and safe removal.
  • Award-winning design: The easyFix system received the coveted German Design Award.
  • Modular and universal: Can be attached to many different surfaces.
  • Extensive range: Large variety of steel hooks and specially shaped plastic holders.

The easyFix system is of course compatible with the provision systems of the GARANT UNI Line series.

An endless number of possibilities for attaching and storing tools, and for creating order

Extensive choice and combinations

Find the right hooks and holders for every tool:

  • Single steel wire hooks
  • double steel wire hooks
  • special steel wire hooks
  • general-purpose plastic hooks
  • plastic tool clips
  • special shape plastic holders
  • and many more

See all GARANT easyFix products

GARANT Easyfix steel hooks and holders

First-class material:
Galvanized steel wire. Ø of 4 - 6 mm available. High rigidity, does not bend.

Total safety:
Chamfered edge - therefore no risk of injury. High load capacity, no bending of the steel hooks, perforated panel will not get scratched and tools will not get caught.

First class hooks and base plates:
Convenient and easy to handle: can simply be clicked into place and removed using just one hand.
Plastic in anthracite grey, abrasion-free and durable. Able to withstand high temperature fluctuations, does not become porous.

Holder assortment steel hooks

GARANT Easyfix plastic hooks and holders

Well thought out system:
Simple attachment to perforated panels, Multifix rail or direct fitting to a wall using the wall mounting plate. Wide variety and large choice of different hooks and holders.

The right holder for every tool:
No rattling due to the precise fit of the tool in the appropriate plastic holder. Tool will not get scratched by the holder. High mechanical strength.

First-class material:
Impact-resistant, unbreakable. Made of recyclable plastic PA6 GF20 (base plate) and ABS (hooks and holders).
No sharp edges. Absolutely torsion-resistant – high load capacity.

Easy handling: Plastic hooks and holders are supplied including a base plate. Simply click the base plate into the perforated panel, slide on the holder, ready.

Holder assortment plastic hooks

Expanded range of possibilities

Ergonomic tilting
The Vario base holder allows the tool to be tilted to various angles from 0 - 45° in four steps. This makes it possible to remove tools in an ergonomic, time-saving manner that won’t damage your health.

Increased load capacity
The Multifix rail can be directly attached to the perforated panel in a tilted position. The load capacity of the Multifix rail can be increased to 50 kg with up to a maximum of five Vario base holders.

Mobile use of tools is also made easier: remove the tool in its respective holder from the table base plate and attach it to the Easyfix holder on the GARANT ladder , for example.

The right accessories for tidying and organising the perfect workstation

Multifix rail for attaching GARANT Easyfix hooks and holders, open storage boxes, magnetic holders and shadowboards.

Hooking into the support columns or fitting directly onto a perforated panel using the base plates.

GARANT Multifix rail with Vario base holder

For attaching GARANT easyFix hooks and Easyfix holders, open storage boxes, magnetic holders and shadowboards.

Hooking into the support columns or fitting directly onto a perforated panel using base plates. The rail can be fit to walls (concrete, wood, sheet metal) or worktops using the wall mounting plate or the Vario base holder.

View product

GARANT Shadowboard

Shadowboards can be attached to the perforated panel or to the GARANT Multifix rail horizontally or tilted at a 45° angle using base plates.

View product

GARANT Multifix open storage bins

The GARANT open storage bins can be easily attached to the perforated panel using the box holder and hooked directly onto the Multifix rail.

View product

GARANT EasyFix tilting box 955807

GARANT easyFix tilting box

The plastic tilting box contains 2 anthracite-coloured dividers that can be inserted as an option. The drawer can thus be divided into 2 or 3 compartments. The drawer is secured by a handle and locked when closed.

The tilting boxes are stackable without slipping. Two screw holes on the back make alternative wall mounting possible.

View product

Your contact to us

Would you like to receive advice from our experts or place an order?
We look forward to your call.

To the contact

Products and further information

All products of our GARANT Easyfix range can be found in our online shop.

To the Easyfix products

Additional information on our GARANT Easyfix products can be found in our brochure.

To the brochure

Direct purchase

Sign in to your Account

To shopping cart