• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Office Station add-on cabinet, with roller shutter and electrics. DE

Article no.: 951710 DE
DE
  • Cylinder lock: modular barrel
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Material thickness 1.2 mm
Cylinder lock modular barrel
Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Type of product Office station

Identification numbers & Classifications

Article number 951710 DE

Description

Version:

Contact point close to production for information, checking and documenting. Computer housing with lockable swing door with printer flap. Tool cabinet body with roller-mounted full extension drawers (75 kg load capacity) with inserts for hanging files. Top extension cabinet with lockable plastic roller shutter and the following equipment:
  • Integral lighting with LED technology.
  • On/off switch for the lighting.
  • 5 Schuko sockets.
  • 2 storage shelves, height-adjustable at 25 mm intervals. Usable width 1385 mm, usable depth 300 mm.
  • Pull-out worktop (melamine-coated wood) with anti-roll lip at the back, and locking in the pulled-out position. Thickness 29 mm. Pull-out 150 mm.
  • Integral cable duct and cable slots.
  • Connection cable 7 m long.

Colour:

Body light grey RAL 7035, drawers, doors signal blue RAL 5005 powder−coated.

Note:

Plastic roller shutter, colour not configurable.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart