Cutting disc “2 in 1”

Article no.: GG5350
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
56 pieces in stock
  • Grinding medium code: A
  • Iron, sulphur and chlorine constituents: < 0.1
  • recommended approach angle: 90
  • optimised for material: Steel; HSS
  • maximum circumferential speed: 80

Description

Version:

Open homogeneous structure; low odour grinding; glass fibre reinforcing fabric for maximum work safety; cool grinding; bore ⌀ 22.23 mm. The iron, sulphur and chlorine content are less than 0.1 %, making them suitable for working stainless steels (INOX). For use on electric and pneumatic angle grinders.
Universal cutting disc for steel and stainless steel, easy-cutting and stable.
similar to 563500.

Application:

For freehand cutting using electric and pneumatic angle grinders with maximum 80 m/s peripheral cutting speed vc.

Specification:

A30Q-BF (same as 563500) for steel and stainless steel with high cutting performance and long working life.

Content:

100 pieces / drum.

Note:

The disc thickness should be at least 20% of the material thickness to be cut. For stainless steel, use cutting discs at reduced speed.
Only sold in bulk pack quantities, not supplied individually. Ordering information: 1 set = 1 bulk pack.

Services & product advisors

More products from the special offer "Grinding and Cutting Bulk Buys"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart