Sandals, black/blue VD PRO 1000 ESD, S1 NB

Article no.: 092511
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
147 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

VARIO DYNAMICS® PRO range of safety shoes. VARIO Multiflex® technology for less shoe weight.
  • Upper made of a very light microfibre.
  • Breathable functional lining.
  • TPU Athletic ESD outer sole, light blue.
  • ERGO-SOFT ESD comfort mid-sole inlay.
  • Protection against electrostatic discharge (ESD).

Sandals with double hook and loop fastening and air circulation through large openings.
With SECURA VARIO® heel shock absorption.
With genuine leather insole.

Standard:

EN ISO 20345:2011 S1 SRC
Inlay provision design type tested to DGUV regulations 191.

Note:

Wide version XB, see No. 092512.
EU shoe sizes 39 − 46 held in stock. EU shoe sizes 36 – 50 can be ordered.

Suitable products

From the same series "VD PRO 1000 ESD"

Services & product advisors

More products from the special offer "PPE - Foot Protection"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart