• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Safety boot, black DUNLOP PUROFORT + RUGGED FULL SAFETY, S5

Article no.: 092928
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
12 pieces in stock

Description

Version:

High-quality PUROFORT + RUGGED FULL SAFETY boots for the most demanding everyday use. With a shorter shaft and straps they are easier to put on and take off.
  • Purofort® upper material, resistant to chemicals.
  • Premium PU inlay sole.
  • Purofort® outer sole, black.
  • Shock absorption in the heel area.

Application:

Industry

Standard:

EN ISO 20345:2011 S5 CI SRC

Suitable products

From the same series "Purofort"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart