Version:
VITALITY PLUS low-profile ladies’ safety shoes with
SECURA VARIO Vitality® multi-zone damping and
STEITZ FLEX-ZONE® sole tread with flexure zone.
- Ultra-light functional outer material with breathable textile inserts.
- Closed tongue.
- Safety reflectors.
- ERGO-SOFT ESD comfort footbed inlay.
- Real leather inner sole.
- TPU-Dynamics sole tread, white.
- Protection against electrostatic discharge (ESD).
Low-profile shoe with closed tongue and real leather upper sole.
- Aluminium toecap.
- TPU-Dynamics sole.
- Lightweight sole structure with waisted instep.
Standard:
EN ISO 20345:2011 S2 SRC
Inlay provision design type tested to DGUV regulations 191.
Note:
EU shoe sizes 36 − 41 held in stock, EU shoe sizes 35 – 42 can be ordered.