Flat scissor lift table

Article no.: 919991
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 3-4 weeks
0 pieces in stock

Description

Version:

Sturdy bracing struts with a platform made of smooth steel plate. For the stepless lifting and lowering of loads, goods on pallets, mesh crates and for height adjustment when materials are being transferred to machines. For use on an industrial floor without excavation of foundations, extremely low profile. Reliable and safe operation by push button with the functions on/off in a dead man's circuit and emergency stop. Overload protection by integral pressure limitation valve. Optimum safety in operation and maintenance due to integral pipe failure valve and maintenance spigots.

Standard:

DIN EN 1570-1; EC Machines Directive 2006/42/EC and UVV regulations.

Note:

  • Ambient indoor temperature range from 0 °C to 40 °C.
  • Before commissioning, the installation and electrical connections should be checked by an expert.
  • Check the existing load-bearing characteristics of the ground in relation to the overall weight of the lift table.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart