Version:
Innovative multi-standard clothing in modern design. High safety factor for very pleasant wearing comfort. Fashionable cut, high quality materials and the good tailoring guarantee high wearer acceptance and long working life.
Multi-standard work jacket of sturdy materials with concealed one-way zip fastener of metal. The jacket is shorter at the front for maximum freedom of movement, whilst it is cut longer at the rear to provide maximum protection.
- Inside pocket for mobile phone.
- Breast pocket with flap and zip fastener.
- Extended back.
- Adjustable waistband with hook and loop fastener.
Standard:
- EN ISO 20471, class 3.
- EN 1149-5.
- EN 61482-2, class 1.
- EN ISO 11611, class 1 A1+A2.
- EN ISO 11612 A1, A2, B1, C1, E3, F1.
- EN ISO 13034.