Filter escape hood Parat 4700

Article no.: 097296
from 
plus VAT at the current rate Prices plus delivery costs
on request
Subsequent delivery
0 pieces in stock

Description

Version:

Reliable escape hood in conspicuous signal colours offering at least 15 minutes protection against suddenly occurring toxic industrial gases, vapours and particles. The large lens remains free of condensation and ensures clear vision and good orientation during the escape. The flexible neck ruff and the resilient inner strapping ensure the hood can be put on quickly and safely even in stressful situations. The shelf life is 16 years overall working life (assuming the filter is changed after 8 years). Filter class: ABEK P3.

Standard:

EN 58647-7 (filter: EN 14387:2004)

Promotions & Offers

More products from the special offer "PPE - Respiratory Protection"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart