• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Earplugs NEUTRON™ 50

Article no.: 097625 50

Product details

Technical Data

SNR value (noise attenuation) 20 dB(A)
Material of earplugs TPE
Contents 50 pair
Type of product Re-usable earplugs

Identification numbers & Classifications

Article number 097625 50
Manufacturer number 1029810

Description

Version:

The transparent earplug avoids overprotection in areas of moderate noisiness. This maintains contact with the environment and permits good spoken communication. SNR = 20 dB (H = 21 dB, M = 18 dB, L = 14 dB).

Supplied with:

Kidney-shaped storage box.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart