Rigid foam holder

Article no.: 956820
from 
plus VAT at the current rate Prices plus delivery costs
on request
Available in 4-6 weeks
0 pieces in stock

Description

Version:

Rigid foam holder of sheet metal to take rigid foam inlays of 20G / 500 mm width. With facility for an additional central restraint to secure two foam inlays. Each holder can take 2 rigid foam inlays of size 8×20G or 4 foam inlays of size 8×10G.

Suitable for:

For hanging up in perforated panels □ 9×9 mm in 37 mm grid.
Can also be attached to the worktop with 4 wood screws (not included).

Colour:

Rigid foam holder RAL 7035 light grey, additional holder RAL 7016 anthracite, powder-coated.

Note:

Suitable only for foam inlays in which the tools lie virtually flush.
Only limited suitability for the foam inlays listed in the catalogue. Tools must be planned for a close fit in an individually configured foam inlay.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart