{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Grinding media | Standard aluminium oxide (A) | |
Grit | 100 | |
Grit designation | fine | |
Colour | yellow | |
Degree of hardness | hard | |
Width | 69 mm | |
Height | 26 mm | |
Length | 98 mm | |
Number of coated surfaces | 4 | |
Number of sponges, pads | 24 | |
Type of product | Abrasive sanding sponge |
Article number | 557525 100 |