Work shoe, black 36761, O2

Article no.: 092964
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
14 pieces in stock
  • electrostatic characteristic: EGB/ESD

Description

Version:

Work shoes of the UNI6 series.
  • Upper material of functional leather in honeycomb design.
  • Breathable inner lining with silver point.
  • Exchangeable Air Clima Comfort insole.
  • Soft PU/TPU outer sole, non-slip.
  • Water-repellant and scratch-resistant.
  • Sanitized® treated.

Standard:

EN ISO 20347:2012 O2 SRC
Inlay provision design type tested to DGUV regulations 191.

Services & product advisors

More products from the special offer "PPE - Foot Protection"

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    EU shoe size Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart