{{ name }}
Réf. {{ combinedCodeWithHighlight }}
Référence:
EAN / GTIN:
Réf. fabricant:
N° cat.:
| Through-coolant | yes, with 25 bar | |
| Cooling lubricant | yes | |
| Interface position | on the machine | |
| Holder type | Plain shank | |
| Interface coding, according to ISO TS 13399-60 | DIN 6535 HB | |
| Holder version | metric | |
| Type of mounting | spigot | |
| Holder tolerance class | h6 | |
| Shank diameter | 6 mm | |
| Shank length | 38 mm | |
| Cutter diameter, min. | 3,4 mm | |
| Configurable | no | |
| Tolerance of cutter diameter | tolerance class ISO | |
| Tolerance class ISO | h7 | |
| Flute length | 34 mm | |
| Number of teeth | 2 | |
| Twist direction | right-hand | |
| Angle, 1st step | 140 degrees | |
| Product designation (type) | H | |
| Tool material | solid carbide | |
| Coating | TiAlSiN | |
| Interface | joint 1 | |
| Usable length | 28,9 mm | |
| Overall length | 72 mm | |
| Cutting direction | right-hand cutting | |
| Tool version | solid carbide | |
| Standard | DIN 6535 | |
| Machining method | drilling into solid material | |
| Colour ring | without | |
| Machining strategy | HPC | |
| Type of product | indexable drill |
| Référence article | GG1258 3,4 | |
| EAN / GTIN | 4069515085267 | |
| Réf. fabricant | GG1258 3,4 | |
| Fabricant/personne responsable | Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Deutschland, www.hoffmann-group.com |