GARANT XTurn: Always the correct rotation

Even more economical multi-side processing

For economical multi-side processing on a 3-axis machine: The GARANT XTurn helps you upgrade your existing standard machine. Additional axes deliver new machining options and greater production capacity to your existing stock of machine tools.

Principle of operation: When the tool for the stage is changed and is retracted to the intended stage positions, the interlocking is released and the XTurn can be rotated in single steps. When the tool for the stage has been brought out into the stage position, the XTurn locks itself automatically, and the machine can immediately recommence processing.

The most important features

  • Manual or automatic stage changes can be performed by the machine spindle
  • Can be used upright or horizontally
  • Can be used on any machine
  • Switch the stage tool into the machine, via the tool magazine
  • A circular movement to the desired angle is performed either under CNC control or manual control
  • Bring the tool for the stage out into position (locking in the exact 1° step)

The advantages to you

  • Economical multi-side processing on a 3-axis machine
  • Reduces the machine standstill times required for individual multi-vice applications
  • Allows quick machine loading and unloading
  • A wide variety of tools for one reason

The GARANT XTurn combination options

1. GARANT XTurn with rocker and four GARANT XTrics

2. GARANT XTurn with GARANT ZeroClamp clamping head

3. GARANT XTurn with rocker, elevation and eight GARANT XTrics

4. GARANT XTurn

5. GARANT XTurn with clamping cube, elevation and 8 GARANT XTrics with centre jaw

6. GARANT XTurn with three-jaw chuck and tailstock centre point

7. GARANT XTurn with clamping cube, integral ZeroClamp clamping head, elevation and six GARANT XTrics