GARANT Header

GARANT XGripp embossing station

The perfect preparation to receive your clamping device

The GARANT XGripp embossing station: Pre-embossing simply gives you more ways of clamping. That’s because embossing creates a form fit on the workpiece with less clamping force being applied by the clamping device. This reduces the stress on the material and reduces the costs considerably!

The main characteristics at a glance

  • Form fit: Due to the contour of the embossing, a form fit is generated
  • Uniform: The application of force for workpiece clamping force is performed away from the machine
  • Stress reduction: Less clamping force is required to be applied by the clamping device·
  • Variable: The workpiece can be securely clamped at the smallest cross-section – even if upright

The advantages of the GARANT XGripp

  • Less risk of accidents: No hoses lying around, and no longer any requirement to press foot pedals
  • Less scrap: Your component is in full view at all times
  • Resource conservation: The reduced clamping force puts less stress on your clamping device
  • Problem-solver: Pre-embossed workpieces permit secure form-fit clamping even at low clamping forces

Thanks to the GARANT XGripp - Full flexibility throughout our range of vices

1. Centring with pre-embossed components

2. 5-axis clamping with pre-embossed components

3. Turn your NC vice into a grip clamp

The suitable power for your embossing process

  • Maximum embossing force 180kN (18t), linear embossing force progression ·
  • The pneumatic embossing pressure can be set to values between 0.5 and 6.5 bar