• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

ER collet chuck HSK-F 63 A = 100

Article no.: 305391
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
70 pieces in stock
  • Arbor standard: ISO 12164-1; DIN 69882-6; DIN 69893
  • Shape: F
  • Balance quality G at rotational speed: G 2.5 at 25,000 rpm
  • Concentricity: ≤ 3
  • Machining strategy: HSC

Description

Version:

  • All shanks hard turned (for smooth running!).
  • Through bored (without adjustment screw).
  • HSK mating faces machined.

Application:

For clamping tools with plain shanks in ER collets to DIN 6499 − Form A and B.

Supplied with:

Coated high-speed clamping nut.

Optional extras:

ER collets No. 308881309434, ER chuck key No. 309680 or 613300.

Note:

Without a thread for the coolant pipe.
Without RFID/Balluffchip bore.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart