This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Comfort safety glasses Solus™ CLEAR

Article no.: 096220 CLEAR
  • UV protection: Standard
  • Frame properties: Side padding
  • Lens material: Polycarbonat

Product details

Technical Data

Series Solus™
Lens identification 2C-1.2 3M 1 FT
UV protection Standard
Frame properties Side padding
Lens material Polycarbonat
Weight 23 g
Type of product Safety glasses

Identification numbers & Classifications

Article number 096220 CLEAR
Manufacturer number 7000061911

Description

Version:

Sporty, light-weight safety glasses, only 23 g in weight with soft components for low pressure levels and longer periods of use. The convex double lenses and the plastic frame with brow protector achieves better face covering. The safety glasses are non-misting and scratch resistant.

Standard:

EN 166; EN 170

Downloads & documents

Suitable products

From the same series "Solus™"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart