• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Pair of gloves HyFlex® 11-801

Article no.: 094351
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from 6,53 €
  • from 12
    from 5,44 €
on request
Deliverable
1 747 pieces in stock
  • Clothing standard: Oeko-Tex Standard 100
  • Glove characteristics: Silicone-free; free of latex; DMF-free; Suitable for allergy sufferers
  • Knitted technology: 15G
  • Cut protection class: A

Description

Version:

HyFlex® series. Versatile gloves with nitrile foam coating for precise and general tasks. Offers a good balance between comfort, freedom of movement and hand protection. With Ansell zonz® Comfort Fit Technology™ to reduce hand fatigue. Öko-Tex® Standard 100.
With Nylon-Spandex material and silicone-free coating. free of latex.

Standard:

EN 388; EN ISO 21420
Anti-static to EN 1149.

Note:

The minimum order quantity corresponds to one pack unit quantity (VPE) or a multiple thereof.

Suitable products

From the same series "HyFlex®"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart