• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Bump cap uvex u-cap premium SHORT

Article no.: 097851 SHORT

Product details

Technical Data

Colour anthracite
Shade length 40 mm
Standard EN 812
shell comes down low at the back of the head yes
Type of product Impact cap

Identification numbers & Classifications

Article number 097851 SHORT
Manufacturer number 9794311

Description

Version:

“u-cap series” bump cap with ergonomically shaped internal shell for highest flexibility and maximum wearing comfort. The low profile of the plastic shell provides extra protection for the back of the head.
uvex “u-cap premium” with additional comfort internal fittings for more breathability and sweat absorption. Unisize head circumference.

Standard:

EN 812

Note:

Other sizes available on request.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart