Roughing end mill HSS-Co8 TiAlN

Article no.: 192930
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
292 pieces in stock
  • Tool material: HSS Co 8
  • Standard: DIN 844
  • Milling profile: HR
  • Cutting width ae for milling operation: 0.15×D for side milling
  • Through-coolant: no

Description

Version:

Relief ground fine pitch knuckle form profile.
Centre cutting teeth for plunging.
Economy version.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart