Metal band saw blade 27×3660

Article no.: 173755
from 
plus VAT at the current rate Prices plus delivery costs

Scale prices:

  • from 1
    from €42.64
  • from 5
    from €35.54
on request
Deliverable
139 pieces in stock
  • Tool material: HSS Co 8

Description

Version:

HOLEX − Production band saw blade with high cutting performance.

Application:

Variable pitch teeth 0° − very low vibration, for a large range of cross sections (for pipes and profiles, solid materials up to maximum 70 mm).
Variable pitch teeth 10° − general purpose for a wide range of cross-sections (for solid material from 50 mm).
Regular pitch teeth 0° − for small to medium cross-sections up to maximum 70 mm engagement length.
Regular pitch teeth 10° − for large cross-sections from 50 mm engagement.

Note:

Running in a new blade: See GARANT machining handbook No. 110010 and information page.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    TPI Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart