• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.
This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Solid carbide drill IC plain shank unidirectional DIN 6535 HA Diamond

Article no.: 122534
  • Tool material: Solid carbide
  • Standard: Manufacturer’s standard
  • Version: 5×D
  • Point angle: 90
  • Shank: DIN 6535 HA to h6

Description

Version:

With the latest generation of crystalline diamond coating sp3, for process reliability in machining fibre-reinforced composites, CRP, GRP, and graphite. With 90° point angle and special geometry toavoid delamination.
Under optimum conditions of use, the double flute face can generate high precision holes (roundness < 15 µm to base tolerance IT 7). Low heat generation due to internal cooling permits higher speeds and feeds.

Note:

Flute length LC = L2 + 1.5 × DC.
Available in 1/100 sizes and according to the table.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart