This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Machine tap HSS-E-PM Form B DIN 376 6HX TiCN

Article no.: 132722
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: B
  • Shank: Plain shank with h9
  • Through-coolant: no

Description

Version:

Spiral point with oil grooves.
Guide section with oil grooves,
but without chip flutes.
All sizes: Shank to DIN 376 (= shank ⌀ relieved); thus suitable for greater operating depths.
Tolerance class: ISO2X / 6HX.

Advantage:

Particularly strong, optimal self-guidance.

Note:

NEW GENERATION AVAILABLE!
Recommended successor products are No. 132721-132724.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart