Machine tap HSS-E vaporised

Article no.: 134250
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
1 382 pieces in stock
  • Flank angle: 60
  • Thread standard: DIN 13
  • Taper lead form: C
  • Helix angle: 40
  • Shank: Plain shank with h9

Description

Version:

Vaporised surface. Reduces edge build-up.

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Select article variation and quantity

    M Unit price incl. VAT
    Direct purchase

    Sign in to your Account

    To shopping cart