Masterflex Plus S telescopic platform ladder, Number of steps including platform: 5

Article no.: 966284 5
New product
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
Available in 3-4 weeks
0 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Select article variation and quantity

Number of steps including platform Price per 1 Piece (incl. VAT)

Availability

  • Ladders and platforms load capacity: 150

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Ladders and platforms load capacity 150 kg
Approx. max. working height 3.28 m
Max. height including railing 2.31 m
Platform height without railings inserted 0.78 / 1.03 / 1.28 m
Platform width 400 mm
Platform depth 550 mm
Footprint – width (stabilisers extended) 2.1 m
Footprint – depth (stabilisers extended) 1.8 m
Accessibility single-sided
height-adjustable yes
wheeled yes
Weight 29.5 kg
Standard EN 131-7
Two hands free principle yes
Type of product Platform ladder

Identification & Classification

Article number 966284 5
EAN / GTIN 4003866411566
Manufacturer/responsible person Zarges GmbH, Zargesstraße 7, 82362 WEILHEIM, Germany, www.zarges.com

Description

Version:

Telescopic platform ladder with all-round guardrail and automatic saloon door. Easy adjustment of height with 1-hand handle. With swing-out stabilisers with 1-hand operation. 2 running wheels allow the ladder to be moved easily, even when fully extended. Wide tread due to 60 mm deep steps. Platform made of glued plywood panel. Roller ⌀ 200mm. With plastic shelf.

Standard:

EN 131-7.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart