{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Type | SB3Z | |
| Capacity | 7.3 l | |
| Height | 145 mm | |
| Width | 210 mm | |
| Depth | 350 mm | |
| Width internal | 181 mm | |
| Internal depth | 300 mm | |
| Material | Polyethylene | |
| Colour | green | |
| prepared for cover | yes | |
| prepared for EAN code on the rear | no | |
| prepared for viewing window | yes | |
| prepared for viewing window as loose goods divider | no | |
| stackable | yes | |
| Facility to apply labels | by means of labelling strips | |
| Stop in drawers | no | |
| Contents per box | 14 | |
| Type of product | Open storage bins |
| Article number | 963326 SB3Z | |
| EAN / GTIN | 4009292801643 | |
| Manufacturer number | VPE 19200361 | |
| Manufacturer/responsible person | Lockweiler Plastic Werke GmbH, Walther-Nothelfer-Straße 2, 66687 WADERN-LOCKWEILER, Germany, www.lockweiler-werke.com |