{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
overall length | 250 mm | |
Surface | chrome-plated | |
Hexagon across flats | 50 mm | |
Number of fine adjustment steps | 5 | |
Standard | DIN ISO 8976 | |
Handle | chrome-plated | |
Material | Chromium vanadium steel | |
non-sparking | no | |
Quick adjustment | no | |
Stepped fine adjustment | no | |
Type of product | Pipe wrench and water pump pliers |
Article number | 706500 250 | |
Manufacturer number | 015300250CP |