Circular saw blade, trapezoidal flat teeth INOX, Blade ⌀ D: 305mm

Article no.: 584004 305
Price per 1 Piece
plus VAT at the current rate Prices plus delivery costs
Individual prices for business customers after login.
on request
In stock
10 pieces in stock

Select article variation and quantity

Blade ⌀ D (mm) Price per 1 Piece (incl. VAT)

Availability

  • Tool material: Carbide

Add to wishlist

Share this product

or copy this link

Product details

Technical Data

Tool material Carbide
Blade ⌀ D 305 mm
Bore ⌀ 25.4 mm
Suitable for material INOX
Number of teeth 72
Width of cut B 2.2 mm
Type of product Circular saw blade

Identification & Classification

Article number 584004 305
EAN / GTIN 4045197883728
Manufacturer number 584004 305
Manufacturer/responsible person Hoffmann Supply Chain GmbH & Co. KG, Poststraße 15, 90471 Nürnberg, Germany, www.hoffmann-group.com

Description

Version:

Tipped with carbide inserts, precision version with high-strength blade, noise damped. Generously dimensioned carbide teeth allow multiple re-grinding.

Application:

Universal saw blade for machining stainless steel with crosscut and mitre saws. Problem-free cutting off of pipes, sheet metal, profiles and solid material. Suitable for both steel and non-ferrous materials. Not suitable for cast iron. Low-burr, quick cutting without cooling.

Downloads & documents

Services & product advisors

Flyers

If you see this, something went wrong, or you disabled javascript

Forms

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Sign in

Login

Your contact person

Set commission

Your customer card

Please present the QR code at the checkout.
Retrieved on 
To shopping cart