{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Grinding media | Cubitron™ grinding grit | |
| Grinding medium code | Ceramic | |
| Grit equivalent | 50 | |
| Grit designation | extra coarse | |
| Iron, sulphur and chlorine constituents | < 0.1 % | |
| Disc ⌀ | 76.2 mm | |
| Manufacturer's designation | HD-DR | |
| Version | x-Extra Coarse | |
| maximum speed | 20,000 min-1 | |
| Type of product | Non-woven abrasive |
| Article number | 554059 50 | |
| EAN / GTIN | 068060671899 | |
| Manufacturer/responsible person | 3M DEUTSCHLAND GmbH, Carl-Schurz-Straße 1, 41453 NEUSS, Germany, www.3mdeutschland.de |