{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Cat. Nr.:
| Helmet characteristics | Safety characteristics down to -30 °C; Protection against lateral deformation | |
| Product name attribute | Size M | |
| Size | 52 cm - 58 cm | |
| Material of helmet shell | ABS | |
| Weight | 550 g | |
| Width adjustment | Drejelukning | |
| Type of product | Safety helmet |
| Article number | 097868 BLACK | |
| EAN / GTIN | 4031101816166 | |
| Manufacturer number | 9720940 | |
| Manufacturer/responsible person | Uvex Arbeitsschutz GmbH, Würzburger Straße 181-189, 90766 Fürth, Germany, www.uvex-safety.de/ |