Article no.: 920355 700
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Unit price
€74.06
plus VAT at the current rate Prices plus delivery costs
700
Add to shopping list
Share product
Brand: GARANT

Description

Version:

Side plate made of sturdy sheet metal. For fitting at the side of workstations with electric height adjustment to avoid a possible crush hazard when workstations are positioned in a row.

Suitable for:

Workstations with electric height adjustment, for medium loads No. 920311 and 920316.

Colour:

Anthracite RAL 7016 powder-coated.

Technical Data

Material thickness 1 mm
suitable for depth 700 mm
Type of product Link plate

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart