• Dear customers, due to maintenance work, there may be restrictions in the operation of the product navigation on 19.4. The search functions are available without restriction.

Set of corner support leg and rear panels

Article no.: 927115
from 
plus VAT at the current rate Prices plus delivery costs
on request
Deliverable
42 pieces in stock
  • Design version: Steel hollow section construction
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Description

Version:

Set of corner support leg and rear panels. Installation of rear panels provides modesty boards and additional stabilisation.

Suitable for:

Corner worktops No. 926302926342.

Colour:

Light grey RAL 7035, powder-coated.

Note:

Rear panel flush with the worktop at the back. The worktop cannot protrude.

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart