Drawing holder A2/A1

Article no.: 928740 A2/A1
plus VAT at the current rate Prices plus delivery costs
on request
In stock
60 pieces in stock
Forwarding delivery
Forwarding delivery

For bulky items, the final delivery costs will be calculated by our back office, depending on weight, size and delivery after completing your order. Your final bill could differ from your order confirmation e-mail.

Product details

Technical Data

Type A2/A1
Height above the worktop 820 mm
Swivel arm reach 628 / 813
Swivel arm working length 510 / 695 mm
Number of magnetic clips 4
Number of drawing holder arms 2
Type of base Screw-on base
maximum paper size A1
Type of product Drawing holder

Identification numbers & Classifications

Article number 928740 A2/A1
EAN / GTIN 4062406194321

Description

Version:

Pivoting drawing holder of aluminium with two drawing display arms.
The pivoted arms can be swung away, set at a desired angle and adjusted for height.
The screw-on base can be attached to the worktop at a central attachment point.

Supplied with:

Supplied with 4 magnetic clips No. 974880 size 1.

Downloads & documents

Suitable products

Accessories

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart