Article no.: 993431
on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Available in 4-6 weeks
Available in 6-8 weeks
Subsequent delivery
Unit price
from 
5.636,15 €
plus VAT at the current rate Prices plus delivery costs
Add to shopping list
Share product
Brand: GARANT
Drawer/pull-out shelf load capacity: 1.000 kg
Cabinet housing internal load capacity: 4.000 kg
Drawer runner extension (partial/full extension): 100 %
Drawer runner extension: Anti-tilt lock
Height adjustment interval: 50 mm
Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Information

  • Drawer/pull-out shelf load capacity: 1.000 kg
  • Cabinet housing internal load capacity: 4.000 kg
  • Drawer runner extension (partial/full extension): 100 %
  • Drawer runner extension: Anti-tilt lock
  • Height adjustment interval: 50 mm

Description

Version:

Column stiles of C-profile 100 mm wide are fitted with 3 or 4 full extension pull-out shelves (100 % extension). Insertion holes at 50 mm intervals.With locking bar (anti-tilt protection), head plate, and rear panel (2-piece).

Colour:

Frame and rear wall RAL 7035 light grey, pull-out shelves RAL 7016 anthracite powder-coated.

Note:

  • For safety the rack base plates must be anchored to the floor with suitable fastenings.
  • The racks can be enclosed with side panels No. 993260; 993270, swing door sets No. 993321; 993331 and electrically-operated roller shutters No. 993310 − 993316.
  • The following floor loading results from the maximum loading of one basic rack + 1 extension rack: Point load 2500 kg, area pressure 10 kg/cm2, floor loading per m2 3290 kg/m2.
  • Supplied for self-assembly, saving freight costs. Delivered unassembled.

Forms

If you see this, something went wrong, or you disabled javascript

Flyers

If you see this, something went wrong, or you disabled javascript

Promotions

If you see this, something went wrong, or you disabled javascript

Instructions

If you see this, something went wrong, or you disabled javascript

Share this product

or copy this link

To shopping cart