This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Set of loose goods strips, (110 mm high in front, 230 mm high at rear) 2 pieces

Article no.: 969370

Product details

Technical Data

Material galvanised
Front height of tray 110 mm
Rear height of tray 230 mm
Application range Storage shelf
Set contents 2-piece
Type of product Loose goods trough

Identification numbers & Classifications

Article number 969370

Description

Suitable for:

Plug-in racking No. 990200990216 and storage shelves No. 990320.

Colour:

Dividers RAL 7016 anthracite grey, powder-coated, loose goods strips galvanised.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart