This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Tool24 Smartline – cabinet system MASTER/EN

Article no.: 979099 MASTER/EN
  • Colour selection: RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003

Product details

Technical Data

Colour selection RAL 9002, 7035, 7005, 7016, 6011, 5018, 5012, 5011, 5005, 3003
Series Tool24 Smartline
Type of product Tool issuing system

Identification numbers & Classifications

Article number 979099 MASTER/EN

Description

Version:

Flexible goods issuing system for storage and management of machining and assembly tools, measuring tools, protective work-wear and many other consumable items. Master systems can be extended using the optional extension cabinets (slave system). The individual software packages allow the systems to be tailored to your exact requirements.
Body and doors made of 1 mm sheet metal. Pallet truck base made of 1.75 mm sheet metal. Storage shelf made of bamboo

Application:

Automatic goods issuing system for storage and management of tools and accessories.

Fitted with:

Number of drawers × drawer front height: 1 technical drawer
10×75 mm; 1×150 mm

Supplied with:

Master system: Tool issuing cabinet with 11 drawers 36×36 units, touch screen, barcode scanner, PC including ATMS.NG software package.

Supplied with:

Touch screen 22 inch, barcode scanner, PC including ATMS.NG software package

Colour:

Body light grey RAL 7035, drawers signal blue RAL 5005 powder−coated.

Downloads & documents

Suitable products

From the same series "Tool24 Smartline"

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart