Article no.: 964870

Wooden safety slatting with bristles without bevelling, without end profiles Width 80 cm

All product information:

on request
In stock
0 pieces in stock
Item no longer available
Available in 1-3 working days
Available in 4-6 working days
Available in 1-2 weeks
Available in 2-3 weeks
Available in 3-4 weeks
Subsequent delivery
Unit price
from 
€565.80
plus VAT at the current rate Prices plus delivery costs
Add to shopping list Share product
Tuev Logo

Description

Version:

Wooden safety slatting made of strong, ribbed beech wood strips with bristles. Bristles made from very resistant black nylon. Connection of the strips made from stainless steel cables, 3-mm thick. Closure and cover caps made from brass. Resilient rubber feet made from NBR prevent the wooden slatting from slipping and ensure that it is comfortable for walking. Bristles ensure even more stability and an optimum cleaning effect, e.g. in the event of profiled safety shoes.
Height: approx. 35 mm
Weight: approx. 13.5 kg/m2
Standard: Tested for non-slip properties (R12) and displacement space (V10) by MPI Materialprüfung und Entwicklung GmbH & Co. KG.

Technical Data

Slat width
80 cm
Type of product
Wooden slatting

Share this product

or copy this link

To shopping cart