{{ name }}
Article no. {{ combinedCodeWithHighlight }}
Article code:
EAN / GTIN:
Manufacturer number:
Ladders and platforms load capacity | 150 kg | |
Ladder length extended | 4.1 m | |
Ladder length closed | 0.94 m | |
Working height approx. | 4.9 m | |
Cross-span width | 0.9 m | |
Weight | 16.5 kg | |
Standard | DIN EN 131 | |
Type of product | Lean-to ladder |
Article number | 966095 13 | |
Manufacturer number | 115474 |