Hoffmann Group Home
  • 500.000 listed articles
  • Delivery in 48h
  • TÜV certified quality of delivery
      • Menu
      Item no.: 082970

      Wet developer, KD-Check SD-1

      Brand: Karl Deutsch
      Labelling of hazardous substances GHS02 flammable
      Labelling of hazardous substances GHS07 caution

      Wet developer, KD-Check SD-1

      In stock
      Unit price
      €13.32
      plus VAT at the current rate Prices plus delivery costs

      Description

      Version - image:

      Dirty crack
      Pre-cleaned
      Application of red dye penetrant.
      Intermediate cleaning
      Wet developer application
      Crack detection

      Application:

      The crack detection fluid allows non-destructive testing for surface cracks and pores, using the dye penetrant method. Virtually all metallic and non-metallic material surfaces (steel, plastic, aluminium, brass) can be tested in this way. This crack detection method is approved to DIN EN ISO 3452; in accordance with TRGS 614. This dye penetrant method requires no additional media.
      After intermediate cleaning and drying, a thin film of white wet developer is applied. After a processing time of 10 minutes the dye penetrant is drawn out and becomes visible as a red trace.

      Note:

      Not available in all countries. Express delivery not possible.

      Technical Data

      Product name attribute
      500 ml 
      Version
      Spray 
      Labelling of hazardous substances
      GHS02 flammable ; GHS07 Caution