This article is no longer part of the assortment. If you are looking for an alternative, please note the links or get in contact with us.

Alternative article:

Smoke detector BASIC-SET

Article no.: 081598 BASIC-SET

Product details

Technical Data

85 mm
Height 30 mm
Number of batteries contained 6
Battery type 9 V block
Power supply Battery-powered
Set contents 6
Type of product Smoke detector

Identification numbers & Classifications

Article number 081598 BASIC-SET
Manufacturer number 081598 BASIC-SET

Description

Version:

In the presence of smoke reliably raises the alarm with a shrill sound (85 dB). VDS certified.
Standard version including 9 V alkaline battery.

Supplied with:

6 pcs smoke detectors.

Note:

Smoke detectors must be replaced after 10 years operation.

Downloads & documents

Services & product advisors

Create new article code

Change article code

By means of article codes you can record your internal item numbers in the eShop.

Share this product

or copy this link

Add to shopping list

    Direct purchase

    Sign in to your Account

    To shopping cart